Mitutoyo Micrometer Head Standard Type Short Measuring Range

Sebelum PPN:
Rp739.900 - Rp1.599.900
Spesifikasi
Hardness(Measuring surface) 60HRC or more, lapped finish
Maximum Permissible Error (µm)±2
Measuring Surface MaterialsAlloy tool steel
Minimum Reading (mm)0.01
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series148
Surface Treatment(Scale) Hard chrome plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed to keep the total length short (thick and short) relative to the measurement range, it does not take up much space when incorporated into instruments. Three types of thimble diameters are available and can be selected or replaced according to the application.

Ulasan Produk

Tidak ada ulasan