Mitutoyo Micrometer Head Standard Type Screw Clamp Type

Sebelum PPN:
Rp909.900 - Rp999.900
Spesifikasi
Clamp Screw PositionBaseline Position
Hardness(Measurement surface)60HRCor more, Lapped finish
Maximum Permissible Error (µm)±2
Measuring Range (mm)0-13
Measuring Surface MaterialsAlloy tool steel
Minimum Reading (mm)0.01
ROHS Directive (Corresponding to 10 Substances)Correspondence
Series148
Surface Treatment(Scale) Hard chrome plating
Type of ScaleRegular scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The clamping force has been improved by using a screw clamp. The screw position of the clamp is the same as the base line position of the sleeve.

Ulasan Produk

Tidak ada ulasan