AUKEY Power Station Portable

Sebelum PPN:
Rp5.099.900
Spesifikasi
AC Output (V/Hz)200-240~50/60 (Rated 300W, Peak 600W) Pure Sine Wave
Battery TypeLithium-ion
Capacity (mAH)82500
Charging Time (hour)~5 (15V/4A AC Wall Charger), ~7 (Car Charger), ~5 (100W Solar Panel - Full Sun), ~3 (PD100W USB-C Wall Charger), ~2.5 (160W Double Helix Charging)
ColorWhite
DC Output (V/A)1x DC 6530: 12/8; 1x Cigarette Lighter Socket: 12/10, Total 120W Max
Dimensions (mm)262x160x156
Input Power (V/A)13.5-28/4 (DC5521 port, 80W max) 5-20/5 (USB-C port, 100W max)
LED Light (W)1 (~100lm)
Maximum Output Power (W)400
Operating Humidity (%RH)15-85
Operating Temperature (°C)0-40
Power (V/A)10.8/27.5
Power (W)297-300
USB Output (V/A)2x USB-A: 5/2.4 (Total 4.8A) 2x USB-A (QC3.0): 5/3, 9/2, 12/1.5; 1x USB-C (PD3.0): 5/3, 9/3, 12/3, 15/3, 20/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge up to 9 devices simultaneously
Equipped with 2 AC output ports, 4 USB-A ports, 1 USB-C port, and 1 DC output port, so you can charge up to 9 devices simultaneously.

Two USB-A ports support fast charging, USB-C port supports both output and input, supports up to 100W PD charging for a wide range of devices..

Supports double charging with AC adapter and PD charger
Use the included AC adapter and a 100 WPD charger (sold separately) simultaneously to fully charge the unit in just 2.5 hours.

You can use it with confidence even in your daily life with frequent power supply.

Uses genuine sine wave
By adopting genuine sine wave, it provides continuous and stable AC power supply just like the power provided by the household power grid, so it can be used as a power supply for a variety of devices.

Clear and easy-to-read display
Built-in display lets you know how you use it.Easy to operate for first-time users.

For living room
If you install it in a living room where your family gets, you can charge everyone's smartphone or tablet all together.

Solves the problem of wiring because you can power it in places without a wall outlet.

Remote work
PowerStudio can help you charge your computer.If you charge the PowerStudio unit, you can use your computer anywhere, so it is also recommended for remote work.

For garden and outdoor use
With PowerStudio, you can use a mini fridge or projector in your garden or veranda.You can enjoy the outdoors while staying at home.

Prepare for Disaster
The unit is equipped with an LED light.It is convenient to use in daily life, and can be used safely as an emergency power source during power outages or disasters.
Feature
- Power all of your devices at once
- Supports double charging with AC adapter and PD charger
- Clear and easy-to-read display
- For garden and outdoor use
- 2 ports simultaneous power supply for fast recharging
- Comes with a light to help in the event of a power outage

Ulasan Produk

Tidak ada ulasan