FLUKE Radiation Thermometer For High Temperature Measurement

Sebelum PPN:
Rp34.999.900
Spesifikasi
AccuracyLow pressure sensor = 0.025% of full scale, high pressure sensor = 0.025% of full scale
Basic Accuracy (Temperature Measurement)[Non-contact type] Below 0°C = ±(1°C+0.1°C/1°C), Above 0°C = ±1% or ±1.0°C, whichever is greater [K-type thermocouple] -270°C ~ -40°C = ±(1°C+0.2°C/1°C), -40°C~1372°C = ±1% or ±1.0°C, whichever is greater
BatteryAA battery x 2
Dimensions (mm)176x163x52
Included Accessories80PK-1, USB cable, hard case, 2 AA batteries, FlukeViewFormsBASIC software
Measurement Resolution (mA)±0.015%/0.001
Resolution (KPa)[24mA accuracy], [Low pressure sensor] 0.01, [High pressure sensor] 0.1
Temperature DisplayMaximum, minimum, average, temperature difference
Temperature Measurement Range (°C)(Non-contact type) -30 to 900/(K type thermocouple) -270 to 1372

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Emissivity correction function
- With K type thermocouple temperature measurement function
- High temperature measurement model up to 900°C
- Easily check spod size with 2-point laser
- Minimum spot diameter is 1150 and 19
- With data logging function
- Easy screen operation with 3 buttons
- Recommended case: C43

Ulasan Produk

Tidak ada ulasan