FLUKE Diagnostic Video Endoscope

Sebelum PPN:
Rp50.999.900
Spesifikasi
Dimensions (mm)177.3x224.8
Included AccessoriesFLK-8.5MM/1.2PROBE camera probe, AC adapter, USB cable, TPAK magnetic hanger, hand strap
Operating Temperature (°C)0 to 45 (50 if within 10 minutes)
Storage Temperature (°C)-40 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compatible with harsh environments with IP54 body and IP68 probe
- Equipped with high-resolution cameras with lights on the tip and sides
- Easy-to-view 7-inch screen zoom function allows flexible support from macro to micro
- Up is Up technology that automatically rotates the top and bottom
- Probes available in different lengths and thicknesses up to 20m
- Articulating probe with 180 degree operating range

Ulasan Produk

Tidak ada ulasan