Hanna Timer Controlled Mini-Stirrer with Tachometer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Auto-SpeedStandard
Cover MaterialAISI 316 Stainless Steel
Dimensions (mm)180x180x70
Environment Temperature (°C)0 to 50
Environmental Humidity (%)Max. 95
Frequency (Hz)50/60
Installation CategoryII
Maximum Stirring Capacity (L)5
Power Supply (V AC)110/115
Speed Range Maximum (rpm)800 to 1000
Speed Range Minimum (rpm)100
Tachometer4-digit LCD
Timer Rangeuser selectable from 5 minutes to 2 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hi324N is a compact and lightweight magnetic stirrer with built-in tachometer and an AISI 316 stainless steel cover that supports a maximum capacity of 5 Liters. The stainless steel top is ideal for stirring samples that are undergoing an exothermic reaction that could damage the cover of a stirrer made of plastic or solutions containing corrosive materials. A tachometer shows the stirring speed in RPM. The stirring speed is adjustable from 100 to 1000 RPM. The Hi324N stirrer requires little room which is valuable when laboratory benchtop space is at a premium
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya

Ulasan Produk

Tidak ada ulasan