Hanna Mini Magnetic Stirrer with Auto-Reverse

Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Spesifikasi
Cover MaterialAISI 316 Stainless Steel
Dimensions (mm)180x180x70
Environment Temperature (°C)0 to 50
Environmental Humidity (%)Max. 95
Frequency (Hz)50/60
Installation CategoryII
Maximum Stirring Capacity (L)2.5
Power Supply (V AC)110/115
Speed Range Maximum (rpm)800 to 1000
Speed Range Minimum (rpm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hi302N is a compact and lightweight auto-reverse magnetic stirrer with a AISI 316 stainless steel cover that supports a maximum capacity of 2.5 liters. The adjustable reverse setting stirs the sample in both directions and are ideal for applications that require a homogeneous final product and complete dissolution of powders. The stainless steel top is ideal for stirring samples that are undergoing an exothermic reaction that could damage the cover of a stirrer made of plastic or solutions containing corrosive materials. The stirring speed is adjustable from 100 to 1000 RPM. The Hi302N stirrer requires little room which is valuable when laboratory benchtop space is at a premium
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya

Ulasan Produk

Tidak ada ulasan