Labtare Medium Ultrapure Water System

Sebelum PPN:
Rp569.999.900
Spesifikasi
Bacteria (cfu/ml)<0.1
Dimensions (LxWxH) (mm)760x550x1210
Dnases (pg/µl)<4
Endotoxin (EU/ml)<0.001 (with UF module)
Flow ProcedurePF+AC+RO+RO+AC+DI
Heavy Metal Ion (ppb)<0.1
Ion Rejection Rate96%-99% (New RO membrane)
Organic Rejection Rate>99%, when MW>200 Dalton
Output (L/hour)250 (at 25°C)
Particle (ml)<1 (with terminal filter) (>0.2µm)
Particles and Bacteria Rejection Rate>99%
Power Consumption (W)480
Power Supply (V/Hz)AC110-220 / 50/60
Pressure (kgf/cm²)1.0-4.0
Pure Water OutletRO, Deionized and Ultrapure water
Resistivity (MΩ.cm)18.2 (at 25°C)
Rnases (ng/ml)<0.01 (with UF module)
TOC (ppb)<10 (with UV module < 3)
Temperature (°C)5-45
Water Inlet (ppm)Tap water = TDS<200 (Extra pretreatment filter is recommended, if TDS>200)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrapure water system is sub-economic choice for high grade experiments. This level of purification is required for advanced analytical techniques, such as HPLC, and is commonly used for semi-conductor manufacturing.

Note:
- The feed water quality will influence the pure waters quality and cartridges life-span.
- Flow Procedure = PF:polypropylene spun fiber, AC:active carbon, RO:reverse osmosis, DI:ion exchange,
- TOC Value of number will be influenced by temperature and feed water quality.
- Output are tested under the situation:feed waters TDS=200ppm, 25°C, 50psi and 15% recovery rate.
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya
Feature
Ultrapure Water Quality

Ulasan Produk

Tidak ada ulasan