Labtare Low TOC Medium Ultrapure Water System

Sebelum PPN:
Rp349.999.900 - Rp429.999.900
Spesifikasi
Bacteria (cfu/ml)<0.1
Dimensions (LxWxH) (mm)640x540x1110
Flow ProcedurePF+AC+RO+AC+UV+DI+TF
Heavy Metal Ion (ppb)<0.1
Ion Rejection Rate96%-99% (New RO membrane)
Organic Rejection Rate>99%, when MW>200 Dalton
Output (L/hour)94 (at 25°C)
Particle (ml)<1 (>0.2µm)
Particles and Bacteria Rejection Rate>99%
Power Consumption (W)120
Power Supply (V/Hz)AC110-220 / 50/60
Pressure (kgf/cm²)1.0-4.0
Pure Water OutletRO water and Ultrapure water
Resistivity (MΩ.cm)18.2 (at 25°C)
Standard ConfigurationMain body (Including 1 set of cartridges)+ 2 built-in15 liters tank +accessory bag
Temperature (°C)5-45
Water Inlet (ppm)Tap water = TDS<200 (Extra pretreatment filter is recommended, if TDS>200)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrapure water system is sub-economic choice for high grade experiments. This level of purification is required for advanced analytical techniques, such as HPLC, and is commonly used for semi-conductor manufacturing.

Note :
- The feed water quality will influence the pure waters quality and cartridges life-span
- Flow Procedure = PF:polypropylene spun fiber, AC:active carbon, RO:reverse osmosis, DI:ion exchange, UV:ultraviolet, UF:ultrafiltration, TF:terminal microfiltration.
- TOC Value of number will be influenced by temperature and feed water quality.
- Output are tested under the situation:feed waters TDS=200ppm, 25°C, 50psi and 15% recovery rate.
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya.
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Ultrapure Water Quality
- Deionized water quality

Ulasan Produk

Tidak ada ulasan