Zebra Technologies Print Engine

Sebelum PPN:
Rp129.999.900
Spesifikasi
Print MethodThermal Transfer
DPI203
ConnectivityRS-232, USB, Bluetooth, Ethernet
Print Width (inch)6
Flash Memory (MB)64
Print Engine OrientationRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Zebra ZE521 Print Engines are meant for mission-critical printing applications. Advancing the ZE500 Series Printers, the Zebra ZE521 print engines build on this proven legacy with faster print speeds, performance-enhancing capabilities and evolving intelligence that make them stand apart. Added features such as the 4.3-inch, full-color LCD touch screen make operation easier. Add field-installable RFID printing and encoding capabilities featuring Zebra’s exclusive technology and new algorithms for easy calibration and media flexibility.

6", 203 dpi, RH, UK/AU/JP/EU Cords, USB, Serial, Ethernet, Bluetooth 4.1, Dual USB Host, Color Touch, ZPL
Feature
Color Touch Screen, Real Time Clock, Fixed Black Line Sensor, Right-Hand

Ulasan Produk

Tidak ada ulasan