Primus Temperature Controller (Termostat)

Sebelum PPN:
Rp769.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Multiple Inputs ;Thermocouple (Type E, J, K, N, S and T) /R.T.D. (Pt100 & JPT100) is selectable by front key.
-PID Over-Shoot Protection ; It is functional to inhibit PID Over-Shoot.
-Manual Control (Balanceless & Bumpless) ; Manual output function is applicable for versatile applications of instrumentation systems.
-Provide Bar grahp to indicate the output percentage
-2 Relay Output & 2 alarm relay
-Communication Function (RS-485) ; The communication distance is extended up to 500 meters, and maximum 31 units of controllers can be connected at a time. Centralized supervision is available for collection of the whole data and alteration of setting values at remote location.

Ulasan Produk

Tidak ada ulasan