Primus Electronic Enclosure Cooling Module (Pendingin Panel)

Sebelum PPN:
Rp19.999.900 - Rp48.999.900
Spesifikasi
Frequency (Hz)50
Voltage (V)220-240 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The air conditioners for control boxes are designed to maintain constant temperature and hiumidity in electrical control boxse in order to provide long service life and precise monitoring with clear display
- 2 types of installation: on the side or on top of control boxes
- Setting parameters in the controller on the screen display
- System protection from overflow in drain pipe, clogged drain and damaged compressor.
- Made from steel or stainless steel for food industries
- System protection with alarms in case of high pressure and water level. Time delay setting to start compressor ( minutes) in order to protect the compressor from electrical problems in case of power surge.

Ulasan Produk

Tidak ada ulasan