Primus Converter RS-485/232

Sebelum PPN:
Rp759.900
Spesifikasi
Baud Rate (bps)1200 - 115200
CommunicationRS232 to RS442/RS485 Convertor
ConnectorTerminal Type Include with USB connection
DisplayLED display showing working status
Power Supply (V)9 DC by Adaptor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RM-012 is converter for from RS232 signal to RS-422/RS-485 and from RS-422/RS-485 to signal RS232 by controlling direction of automatic data which users can freely use .It is specially designed to use with every program having direct communication RS-232

There is LED display to show status of working power supply which could be used with adapter 9 VDC.

Operation
-Connect signal wire DB 9 to computer or electronic devices which has port RS-232
-Connect signal RS-485/RS-422 with electronic devices which has port RS-485/RS-422
-Connect adapter 9 VDC then plug in
-LED of power will be lit, if not, DIP.SW is incorrect

Ulasan Produk

Tidak ada ulasan

Halaman Terkait