B+D Vibration Drill

Sebelum PPN:
Rp1.899.900
Spesifikasi
ChuckKey type
Chucking Size (mm)1.5 to 13
Drilling Capacity, Concrete (mm)13
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)20
Number of Impact (impacts/minute)0 to 47600
Power Consumption (W)550
Power Input (V)AC100
Rotation Speed No Load (rpm)0 to 2800
Vibration Frequency (rpm)0 to 47600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A compact type vibration drill that realizes a short body while maintaining full work such as drilling concrete. Since the side handle is attached, you can work powerfully with both hands.
Use
For drilling holes in concrete. For drilling holes in wood and iron with the switching lever.

Ulasan Produk

Tidak ada ulasan