diffuL Stainless Steel Hinge

Sebelum PPN:
Rp349.900 - Rp469.900
Spesifikasi
ColorSilver Color
Included AccessoriesCross recessed countersunk wood screw 4.9 x 32 (stainless steel)
MaterialStainless Steel
Number of Screw Holes8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentHairline finish
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please refer to "Concept of load capacity" for the calculation conditions of load capacity.
- When installing on sheet metal, counterbore processing is required on the casing.
- The shaft cannot be removed.
Feature
Contains ball bearings for smooth movement.
Use
Fire doors, outdoor/indoor doors, industrial doors, etc.

Ulasan Produk

Tidak ada ulasan