life-navi Sanitary storage wagon

Sebelum PPN:
Rp719.900
Spesifikasi
ColorWhite
Equal Load Capacity (kg/stage)6, Upper Shelf = 3, Lower Shelf = 10
Height (mm)430
Length (mm)125
MaterialPolypropylene (PP)
Maximum Loading Capacity (kg/unit)19
Number of Tier3 steps
Opening Width (mm)450
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be neatly stored in a small dead space anywhere. Made of easy-to-clean polypropylene. It has a clean white color. Easy to assemble with no tools required.

Ulasan Produk

Tidak ada ulasan