LIGHTINGALE Lightingale Origin LED 1250 Lm Flashlight

Sebelum PPN:
Rp1.499.900
Spesifikasi
Brightness (Lm)1250
ColorBlack
Included AccessoriesLTG0001 rechargeable battery, dedicated pouch, power bank cable for charging and power supply
Irradiation Distance (m)About 305
Maximum Lighting Time70
Outer Diameter (mm)31.7
Overall Length (mm)125.2
Power InputDedicated rechargeable battery or 2 CR123 batteries
Recharging Time (hour)About 4
StandardPSE compliant (rechargeable battery)
Type18650
Voltage (V)3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan