B+D 18V Circular Saw

Sebelum PPN:
Rp5.199.900
Spesifikasi
Cutting Depth (mm)41.3
Depth Of Cut (mm) 45 °34.9
Depth Of Cut (mm) 90 °41.3
Included Accessories2 x 1.5Ah rechargeable batteries, 1 x quick charger, 1 x 140mm tip saw, 1 x parallel ruler, 1 x T-angle wrench
Rotation Speed No Load (rpm)3700
Suitable Circular Saw Outer Diameter x Hole Diameter (mm)140x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
B+D 18V series rechargeable batteries can be shared. You can easily adjust the cutting depth and cutting angle.
Use
woodworking straight line cutting

Ulasan Produk

Tidak ada ulasan