Deli 1/4inch Socket Set (Set Kunci Sok)

Sebelum PPN:
Rp459.900
Spesifikasi
Drive Size (inch)1/4
MaterialCR-V; CR-V (50BV30), heat treated
Packing TypePlastic Box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content :
- 1pcs 1/4inch unversial joint
- 1pcs 1/4inch sliding bar
- 1pcs 6.3MM rotating rod
- 1pcs 1/4inch ratchet wrench
- 1pcs 1/4inch joint rod
- 4pcs hex key (1.27, 1.5, 2 , 2.5mm)
- 2pcs 1/4inch extension bar (2", 4")
- 13pcs 1/4inch socket (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14MM)
- 21pcs 1/4inch bit socket
- Pozi: PZ1, PZ2, PZ3
- Philips: PH1, PH2, PH3
- Hex: H3, H4, H5, H6, H7, H8
- Torx: T10, T15, T20, T25, T30, T40
Feature
- Sockets of made of 50BV30 Cr-V steel, chrome-plated, widely used in mining, metallurgy, shipbuilding, electric Input power, auto repair industries.
- Updated combination with optimized specifications for a wider range of application
- High-quality plastic box, sturdy and durable, easy to carry

Ulasan Produk

Tidak ada ulasan