TRUSCO Whiteboard

Kondisi Barang:
Sebelum PPN:
Rp1.299.900
Spesifikasi
External Dimensions (mm)Board surface = 380
Frame ColorBlue
Height (mm)400
Included Accessories1 eraser, marker pens (1 black and 1 red)
Length (mm)45
MaterialBoard surface = white steel, frame = polyvinyl chloride, core material = medium density fiberboard
Panel Dimensions (mm)Board surface = 430
Plate Surface ColorWhite
Width (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a double-sided whiteboard.
By changing the orientation of the handle, it can be stood up, placed, hung or carried.
Use
Construction sites, building sites, etc.
Conferences, meetings, etc.

Ulasan Produk

Tidak ada ulasan