YAMABISHI Volt Slider Transformer

Sebelum PPN:
Rp7.199.900
Spesifikasi
Ambient Humidity (% RH)35 to 85
Capacity (kVA)0.5 (maximum)
Cooling MethodSelf cooling
Dimension A (mm)139
Dimension B (mm)116
Dimension C (mm)130
Dimension D (mm)104
Heating Capacity (kcal/hour)21
Input Frequency (Hz)50/60
Input Voltage (V)100
Maximum Current (A) 5
Number of PhasesSingle wire 2 wire
Output Fluctuation (%)5 or less
Output voltage (V)0 to 130
Rated Lifetime (hour)4
Resolution0.6V
Temperature rise(Coil) 65°C, (Iron core) 55°C
TypeStationary type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using continuously for 4 hours or more, use at 70% or less of the current capacity. - For super continuous use (8 hours or more), use 50% as a guide. - When using an output of 100V or more, allowable current x 100V ÷ output voltage.
Feature
A copper wire is radially wound around a toroidal iron core, and a carbon brush made of special wiring is slid. This is a voltage regulator that can continuously vary the output voltage from 0V to any pressure without intermittence.
Use
Adjustment of overvoltage and undervoltage. Rotation speed adjustment. Temperature control.

Ulasan Produk

Tidak ada ulasan