TRUSCO Ultralight Induction Baton (Tongkat Lampu Lalu Lintas)

Kondisi Barang:
Sebelum PPN:
Rp179.900
Spesifikasi
ColorOrange
Diameter (mm)40
Length (mm)530
MaterialBody = polyvinyl chloride/polyethylene, grip part = ethylene-acetic acid/vinyl copolymer resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There is no lighting function.
- It is not phosphorescent.
- Cannot be used at night.
Feature
It is super lightweight and does not make you tired even when working for a long time.
Although it does not light up, it is easy to recognize because it uses retroreflective material.
Use
For guidance work in the daytime.

Ulasan Produk

Tidak ada ulasan