Sebelum PPN:
Rp199.900
Spesifikasi
MaterialChromium molybdenum
Overall Length (mm)25
Shank Diameter (mm)6.35
Width Across Flat (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Titanium coating is applied to the tip of the bit for durability.
The hardness is equivalent to 2800HV and has a long life.
Reduces the hassle of replacing bits.
Ideal for sites where screws are frequently tightened.
Use
For tightening all kinds of screws.

Ulasan Produk

Tidak ada ulasan