TRUSCO Teccel Sleeper (Ganjal Palet)

Kondisi Barang:
Sebelum PPN:
Rp489.900 - Rp999.900
Spesifikasi
ColorGray
Height (mm)90
Length (mm)88
MaterialPolypropylene resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Compressive strength is the value when a set of 2 or more is used horizontally.
- Be sure to use it upright.
- Please pay attention to the orientation of the load.
Feature
It is a ringgit that takes advantage of Texel's characteristics of being "light and excellent in planar compression".
Polypropylene resin will not rust or rot.
Use
For temporary placement of long products such as panels. for warehouse storage.

Ulasan Produk

Tidak ada ulasan