TRUSCO Ship Type Steel File (Kikir Baja)

Kondisi Barang:
Sebelum PPN:
Rp419.900
Spesifikasi
Blade Length (mm)200
Blade Thickness (mm)5
Blade Width (mm)21
MaterialAlloy Tool Steel (SKS-8)
Overall Length (mm)220
ShapeBoat Type
TypeSecond

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Fix the handle firmly and check before use. - If the file is clogged, clean it with a brush.
Feature
It is suitable for shallow recessed cutting that cannot be handled with a general file, and for areas where smooth curved surface finishing is required. Sharp sharpening and excellent durability.
The blade is also engraved on the side (only one side).

Ulasan Produk

Tidak ada ulasan