Unit Signs Reflective Tiger Tape Polyester Resin Film

Sebelum PPN:
Rp1.699.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyester resin film
ColorYellow x Black
Tape Length (m)10
Tape Thickness (mm)0.12
Tape Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Wipe off dust and oil on the surface to be pasted. - There may be seams in the product due to the manufacturing process.
Feature
Reflects the light of the light to increase visibility in the evening and at night. Ideal for danger signs and no-entry signs at work sites and various facilities.

Ulasan Produk

Tidak ada ulasan