TRUSCO Radiata Pine Plywood

Kondisi Barang:
Sebelum PPN:
Rp879.900 - Rp1.399.900
Spesifikasi
Conditions to UseApproximate size of top plate to use: Approximately 900 x 900 mm for 1 set, approximately 1800 x 900 mm for 2 sets recommended
MaterialFront and back = radiata pine, core material = poplar
Thickness (mm)12
Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Due to drying shrinkage during the manufacturing process, there may be slight errors in size.
- Because it is made of natural wood, the wood grain and color may vary depending on the product. Thank you for your understanding.
- Tables are sold separately.
Feature
Plywood is used as the material for production, increasing strength.
The adhesive is equivalent to *4, and is an environmentally friendly product.
Easy to assemble and convenient to carry.
The surface has a smooth finish with few knots.
Use
As legs for workbenches and leisure tables.

Ulasan Produk

Tidak ada ulasan