TRUSCO Jerry Can Poly Container with Pump (Jerigen)

Kondisi Barang:
Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number64-8734-10
ColorMilky White
Finish MaterialMain part = Polypropylene (PP), Container = Polyethylene
Height (mm)270
Length (mm)100
Width (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There is no inner plug or lid for the container.
Feature
A fixed amount of 30 ml can be obtained with one push, so it is convenient because there is no need to measure each time.
Use
As a dilution container for detergents, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait