Z-Saw Pocket Cutting R-50

Sebelum PPN:
Rp359.900
Spesifikasi
Blade Length (mm)50
Cell Spacing (mm)1.6
Compatible ManufacturerMakita, Hitachi, Ryobi, others
Suitable ForReciprocating saw / saver saw blade
Surface TreatmentElectroless nickel phosphorus plating
Wall Thickness (mm)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for opening work. The angle of cut reduces the risk of damaging the wiring and piping inside the wall.
In corner cutting, you can bend without leaving a cut while using the turning blade on the back.
Use
For grinding. Plywood, control panel, veneer, caical board, gypsum board.

Ulasan Produk

Tidak ada ulasan