TRUSCO Phosphorescent Tape (Lakban Reflektif / Stiker Reflektor)

Kondisi Barang:
Sebelum PPN:
Rp4.499.900
Spesifikasi
AdhesiveAcrylic Urethane Type
Base MaterialVinyl chloride
ColorYellow/Black
Tape Length (m)10
Tape Thickness (mm)0.5
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Luminous
Use
For evacuation guidance in the event of a power outage.
For markings such as danger signs, handles, and steps.
For handrails, corridors, stairs, doorway signs, etc.
For evacuation guidance in the event of a power outage, you can select the optimum size with a wide lineup of landmarks such as handrails, corridors, stairs, entrances and exits.

Ulasan Produk

Tidak ada ulasan