TRUSCO Paper Frame Air Filter

Kondisi Barang:
Sebelum PPN:
Rp499.900 - Rp739.900
Spesifikasi
Collection Efficiency (%)90
Final Pressure Drop (Pa)200
Height (mm)610
Initial Pressure Loss (Pa)100
Length (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The paper frame is durable and lightweight, so it is easy to handle.
A high-efficiency purification filter with a large amount of dust retention and low air resistance.
It is disposable.
Use
Outside air processing.
For pretreatment of medium-performance filters, building air conditioning, general air conditioning, clean rooms, outside air intake / circulation / exhaust of painting booths.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait