TRUSCO Metal Sheet Fixing Bracket (Klem Penjepit Plat Besi)

Kondisi Barang:
Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-8565-74
Finish MaterialBody = Iron, Bolt = Stainless steel, Rubber sheet = NR
Height (mm)37
Installation Dimensions (mm)180
Thickness (mm)37
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Tighten firmly with a tool.
Feature
The multiple convexribs prevent water and mud that cause rust from accumulating and function well outdoors.
Tightening strength is high with two-point bolts, and rubber sheets are attached to the inner and lower surfaces to prevent misalignment.
Use
For connecting iron sheets.

Ulasan Produk

Tidak ada ulasan