TRUSCO Magnet Touch Latch

Kondisi Barang:
Sebelum PPN:
Rp99.900
Spesifikasi
Attracting Force (N)4.9
Included AccessoriesReceiver, Cross recessed round wood screw (3.1 x 13) x 4, Cross recessed round countersunk wood screw (3.1 x 13) x 1
MaterialBody = Polypropylene (PP), Receptacle = Steel (SPCC)
Overall Length (mm)44.8
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used for large doors.
- Please use hinges without catches.
Feature
The door opens with a light touch of your fingertip.
When closing the door, the magnet catches the door with a light push with your fingertips.
By rotating the main body, it is possible to adjust the front and back of 13 mm after installation.
Use
For holding doors, etc.

Ulasan Produk

Tidak ada ulasan