TRUSCO M3 Type Medium-Duty Boltless Shelving With Seismic Isolaion Caps (Rak Besi / Rak Gudang)

Kondisi Barang:
Sebelum PPN:
Rp3.599.900 - Rp18.999.900
Spesifikasi
ColorNeo Gray
MaterialBody = Steel (powder coating), Vibration-proof resin base = POM (polyacetal) with special OILES filler
Shelf board adjustment pitch (mm)25
Shelf spacing (mm)25
Weight Capacity (kg)300 per Shelf

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the load is concentrated, the load-bearing capacity will be halved.
- Be sure to distribute the load evenly.
- Cannot be used only with the connected type.
- When using the seismic isolation base, the floor must be smooth and epoxy resin must be applied.
- This product is intended to reduce the shaking of shelves in the event of an earthquake, and does not guarantee the prevention of falling of shelves or the fall of stored items.

Ulasan Produk

Tidak ada ulasan