TRUSCO M2 Type Medium/Light-Duty Boltless Shelving (Rak Besi / Rak Gudang)

Kondisi Barang:
Sebelum PPN:
Rp5.099.900 - Rp9.999.900
Spesifikasi
ColorNeo Gray
Equal Load Capacity (kg/stage)200
Number of Shelves4
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Shelf board adjustment pitch (mm)25
Shelf spacing (mm)25
Total Load Capacity (Kg)800
Weight Capacity (kg)200 per shelft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the load is concentrated, the load-bearing capacity will be halved.
- Be sure to distribute the load evenly.
- Cannot be used only with the connected type.
- Please install the upper end of the intermediate beam at 333mm or less.

Ulasan Produk

Tidak ada ulasan