Tsubosan Hand Lapper (Alat Lapping)

Sebelum PPN:
Rp359.900
Spesifikasi
Length (mm)45
Overall Length (mm)175
Typetriangle
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a handy type with C abrasive grains bonded to it, making it easy to use.
We have a lineup of seven different grain sizes ranging from #180 to #1000.
Color-coded according to grain size for easy use
Use
For correcting the cutting edge (stopping blade) of hardened steel tools such as drills, bits, cutters, knives, scissors, etc. after re-sharpening.
For repairing ultra-hard metal tools, glass, ceramics, etc.

Ulasan Produk

Tidak ada ulasan