TSURUMI Pump Submersible Ground Level Drainage (Pompa Celup)

Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Spesifikasi
Diameter of Foreign Object to Pass (mm)6
Discharge Diameter (mm)50
Discharge Rate (L/minute)120
Lifting Height (m)8
Output (kW)0.48
Suitable LiquidCleaning water, floor water, stored water
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- LSR2.4S is single-phase 100V, LSR2.4J is single-phase 200V, and LSR2.4 is three-phase 200V. Please be careful not to make a mistake. Returns due to the wrong model are not possible. - Be sure to check the frequency (Hz) before purchasing. - Do not use the product outside of the determined product specifications. It may cause electric leakage, electric shock, fire, etc. - Do not use for drinking water.
Use
For water treatment of civil engineering and construction work, drainage of general low water level

Ulasan Produk

Tidak ada ulasan