Zahren Grease Gun

Sebelum PPN:
Rp2.399.900
Spesifikasi
Discharge Amount (g)(1 serving) 0.7
Discharge Rate (m/stroke)0.7
Hose Length (mm)457
Included AccessoriesHose nozzle
Length (mm)380
Maximum Discharge Pressure (MPa)One-handed 25/Two-handed 31
Width (mm)153

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a dual-use type for bellows-type cartridges and hand-packing.
Adjustable handle length.
The maximum discharge pressure can be changed by one-handed operation and two-handed operation.
The handle can be stored.
Use
For replenishing grease for bearings, pillow blocks, construction machinery, forklifts, etc.

Ulasan Produk

Tidak ada ulasan