TRUSCO Jerry Can Double-Opening Flat Tank with Triangle Cap (Jerigen)

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
Capacity (L)20
ColorMilky White
Height (mm)416
Length (mm)178
MaterialPolyethylene (PE), Packing = Polyethylene foam, Cap = High density polyethylene (HDPE)
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Scale Interval5L
Width (mm)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Depending on the type of surfactant or organic solvent, it may affect the cap, inner plug, and nozzle set, resulting in leakage. - Kerosene cannot be used.
- Please refrain from using this product with liquids that are not suitable for polyethylene (PE) containers.

Ulasan Produk

Tidak ada ulasan