TRUSCO Desk Tray

Kondisi Barang:
Sebelum PPN:
Rp30.900 - Rp37.900
Spesifikasi
ColorBrown
Effective Internal Dimensions (Height) (mm)58
Effective Internal Dimensions/Width (mm)94
External Dimension (Height) (mm)62
External Dimensions Frontage (mm)102
Height (mm)62
MaterialCardboard
Thickness (mm)1.5
Width (mm)102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is an organization boxfor drawers of desks and wagons.
Since it is made of cardboard, it can be easily replaced if it gets dirty.
Use
As an organizing box in the desk.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait