TRUSCO Cow Split Leather 5-Finger Argon Welding Gloves (Sarung Tangan)

Kondisi Barang:
Sebelum PPN:
Rp4.299.900
Spesifikasi
ColorWhite
MaterialPalm = genuine cowhide leather, Sleeve = split cowhide leather, Thumb base = genuine leather pad
Middle Finger Length (cm)8.5
Overall Length (cm)30
Palm Circumference (cm)22
SizeFree
Thickness (mm)0.8(±0.1)
Type5 fingers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A bargain pack of 10 pairs.
Suitable for fine welding work during argon welding.
By using genuine cow leather for the palm, it is suitable for detailed work.
Use
For argon welding.

Ulasan Produk

Tidak ada ulasan