TRUSCO Cardboard Folder Box (Kotak Arsip)

Kondisi Barang:
Sebelum PPN:
Rp43.900
Spesifikasi
AS ONE Part Number64-8481-62
ColorBrown
Finish MaterialCardboard
Height (mm)224
Length (mm)343
Opening Width (mm)131
Thickness (mm)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A cardboard folder boxthat can be assembled with a single touch.
It can be placed vertically or horizontally and can be used properly depending on the storage environment.
The arched side surface makes it easy to put in and take out documents.
Use
For organizing desks and lockers.

Ulasan Produk

Tidak ada ulasan