Velos Card Cace B6 Hard Type

Sebelum PPN:
Rp62.900
Spesifikasi
ColorTransparent
Height (mm)191
Height Inner Diameter (mm)185
MaterialPVC
Thickness (mm)1.7
TypeB6
Width (mm)134
Width Inner Diameter (mm)131

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It may break if subjected to strong impact. - Please be careful as you may get injured by the broken part. - It may change its quality if wiped with benzene, thinner, gasoline, kerosene, etc. - It may deform if left in high temperatures or in direct sunlight. - It may get scratched if polished with a scrubbing brush or abrasive powder.
Feature
The hard type prevents the paper from folding or getting dirty.

Ulasan Produk

Tidak ada ulasan