VIKING ARM AS Baseplate Lifting Bars

Sebelum PPN:
Rp749.900
Spesifikasi
Allowable Load (kg)50
Height (mm)3
Length (mm)77
MaterialZinc Plated Carbon Steel
Toe Width (mm)62
Width (mm)62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The Viking Arm body is sold separately.
- The load capacity of the Viking Arm is 150 kg, but when the 3 mm thick plate set is attached, the load capacity is reduced to 50 kg.
Feature
By replacing it with the plate set (6mm thick) that comes standard with the Viking Arm, you can insert the claws into narrower spaces.
This is particularly useful in clamp mode when laying flooring.

Ulasan Produk

Tidak ada ulasan