Terada Pump Centrifugal Self Priming (Pompa Sentrifugal)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Bearing TypeBall bearing
Blade StyleSemi-open
Discharge Rate (L/minute)35
Electric MotorFully enclosed external fan outdoor type, drip-proof protection type
Frequency (Hz)50
Included AccessoriesElectric motor (1 piece), 2 hose coupling nuts, 2 bamboo shoots for hose coupling, 1 strainer, 2 pieces for 15 mm hose band, 1 suction hose (15 mm)
MaterialCasing = Glass fiber reinforced resin, Impeller = Glass fiber reinforced resin, Main shaft = SUS304
Maximum Lifting (m)4.6
Number of Pole2
Opening Diameter (mm)25
Output (kW)0.1
Power Input (V)Single phase 100
Structure (shaft seal)Mechanical seal (ceramic x carbon), 50Hz synchronous speed 3000min-1 power
TypeCell plastic pump, Self-priming

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Be sure to specify the frequency when ordering. We do not deliver to private homes (single-family homes and collective housing).
Use
For seawater: Circulation of aquaculture tanks and aquariums, water supply and drainage. For agriculture: circulation in hydroponic greenhouse cultivation, water supply and drainage for vegetable gardens, etc. For equipment use: For use in food, chemistry, circulating hot water (below 40℃), fresh water in offices and factories, watering household plants, general water supply and drainage, please contact us regarding liquid quality.

Ulasan Produk

Tidak ada ulasan