TECHNO FLEX Flexible Non-Welded Union Stainless Steel Hose (Selang Fleksibel)

Sebelum PPN:
Rp609.900 - Rp4.199.900
Spesifikasi
MaterialFlexible Part = Stainless Steel (SUS304), Union Part = Malleable Cast Iron (FCMB270)
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)100
Suitable fluidWater, Oil, Air, Gas, etc. (Excluding Corrosive Fluids)
Type of Connectionscrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the dedicated gasket. The dimensions are different from general union gaskets.
Feature
Non-asbestos gasket is fitted as standard.
Use
For aligning piping. Measures against subsidence and earthquakes.

Ulasan Produk

Tidak ada ulasan