TECHNO FLEX Flexible Non-Welded Stainless Steel Hose (Selang Fleksibel)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Flange sizeJIS10K
MaterialFlexible part = Stainless steel (SUS316)
Maximum Operating Pressure (MPa)1.4
Nominal Diameter A65
Nominal Diameter B2 1/2
Operating Temperature Range (°C)20
Overall Length (mm)300
Suitable fluidWater
Type of ConnectionFlange

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the standard gasket (non-asbestos).
Feature
For connecting pumps to fire hydrant equipment, etc. (10K).
This product is registered and certified as meeting the standards set forth by the Fire and Disaster Management Agency.
Use
For vibration isolation of fire pumps. For aligning piping.

Ulasan Produk

Tidak ada ulasan