Spesifikasi
| Head Circumference (cm) | 53 to 63 |
|---|---|
| Insert Name | Possible |
| Material | (Cap Body/Visor) Polycarbonate Resin |
| Purpose of Helmet | For Flying Objects, Crash Protection, Electricity |
| Set Content | Interior, with chin strings |
| Type | American |
| Vent | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Do not leave the product in a place with a high temperature of 50° C or higher or in direct sunlight for a long period of time.Use
For flying objects, for protection in the event of a crash, for electricity.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Light%20and%20Compact%20Helmet%20Type-J%20Suspension%20With%20Rain%20Channel/7tP111480281-1.jpg)
