Takagi Jet Washer (Tongkat Semprot Cuci Mobil)

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable Hose Inner Diameter X Outer Diameter (mm)12 to 15x21
ColorBlack
Heat Resistance Temperature (°C)60
Length (mm)783
Maximum Water Pressure (MPa)(Possible) 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not leave the water turned off at the nozzle.
- After use, be sure to close the faucet, disconnect the connector, set the water flow adjustment valve to a high flow rate, and squeeze the lever to drain the water inside the product.
- To prevent damage from freezing, drain the water inside the product thoroughly.
- Please use a "pressure resistant hose" for the connection hose.
- This product is for outdoor watering in general households.
Use
For outdoor watering, car washing, and cleaning in general households.

Ulasan Produk

Tidak ada ulasan