Takagi Bubble Shower Head - Metal Plating (Kepala Pancuran Genggam)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Height (mm)195
Included AccessoriesKVK adapter, MYM adapter, SAN-EI O-ring
MaterialBody = ABS resin (partially vapor-deposited plating), polyacetal, polypropylene, polyvinyl chloride resin, O-ring = NBR, EPDM, adapter = polyacetal
Operating Temperature Range (°C)60
Thread Standard(Connection part) G1/2 (Nominal 13)
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Before using the shower, be sure to check with your hand whether it is the right temperature.
- Avoid using at temperatures above 60°C.
- Mixing faucet that cannot be installed: Deck 2 handle shower mixing faucet, balance pot, mixing faucet with resin shower elbow, mixing faucet without check valve (Please purchase check valve adapter sold separately)
Use
Bathroom supplies for ordinary households

Ulasan Produk

Tidak ada ulasan